Buy more than* S$200* and get FREE SHIPPING

  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head

Pickk Test , Automatic Transmission Type Gauge Head XN1B-2

Item.#
05789366
Mfr.#
XN1B-2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Compatible Products
PCN-1B PCN-1BE
Specification
Phi2 gauge head for PCN-1B (standard)
Dimension l (mm)
18.63
Ball Tip Diameter(mm)
2
Caution
Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body., Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body.