Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head

Pickk Test , Automatic Transmission Type Gauge Head XN1L-1

4.00 (2)
Item.#
05789411
Mfr.#
XN1L-1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Compatible Products
PCN-1L PCN-1LE PCN-1LD
Specification
Phi1 gauge head for PCN-1L
Caution
Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body., Standard measurement for exchange of lever type dial gauge of Ozaki factory. Choose the gauge head which by all means comport with this main body.
Dimension l (mm)
39.00
Ball Tip Diameter(mm)
1
Option
(Gauge body) PCN-1L (order code 02450235)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for pick test
5
From Japan
On 2018-05-13 15:51:11
I purchase it as a replacement when damaged, always purchase it without any problems.
This review is about item#5789402.
As a replacement
3
From Japan
On 2016-08-22 18:31:15
It is saved because it can be exchanged when broken
This review is about item#5789402.