Buy more than* S$200* and get FREE SHIPPING

  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head

Pickk Test , Automatic Transmission Type Gauge Head XN2-2

4.00 (1)
Item.#
05789445
Mfr.#
XN2-2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension l (mm)
14.18
Specification
Phi2 gauge head for PCN-2
Ball Tip Diameter(mm)
2
Compatible Products
PCN-2 PCN-2E PCN-6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For core sink
4
From Japan
On 2018-02-06 19:31:21
I bought it because it has been used and it has broken. I came in with no problem.
This review is about item#5789445.