Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head
  • Pickk Test , Automatic Transmission Type Gauge Head

Pickk Test , Automatic Transmission Type Gauge Head XN2B-1

4.00 (1)
Item.#
05789497
Mfr.#
XN2B-1
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension l (mm)
13.0
Specification
Phi 1 gauge head for PCN-2B, PCN-2BD, PCN-7C, PCN-SD
Ball Tip Diameter(mm)
1
Compatible Products
PCN-2B PCN-2BD PCN-7C PCN-SD
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For core sink
4
From Japan
On 2018-02-06 19:31:21
I bought it because it has been used and it has broken. I came in with no problem.
This review is about item#5789445.