Buy more than* S$200* and get FREE SHIPPING

  • Dial Gauge Holder
  • Dial Gauge Holder
  • Dial Gauge Holder

Dial Gauge Holder PTH-2

4.00 (2)
Item.#
05789576
Mfr.#
PTH-2
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
106.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
engine
5
From Japan
On 2016-03-25 17:49:14
Good!
This review is about item#05789576.
For measurement
3
From Japan
On 2015-03-09 10:12:11
Used in height → holder → pick tester. I have used it without problems, but it is normal. The clamp of the dovetail groove "bowed", it is troublesome to say that it is troublesome to spread it each time you clamp it. Is it structurally unavoidable?
This review is about item#05789576.