Buy more than* S$200* and get FREE SHIPPING

  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades

GS MILL 2 sheet of blades 2GS 3.0

3.00 (1)
Item.#
05789917
Mfr.#
2GS 3.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
7.5
Blade Diameter D (phi mm)
3
Overall Length L (mm)
38
Work Material
Low-carbon steel and carbon steel, pre hardon steel, heat treated steel, hardening steel, stainless steel, cast iron and a heat-resistant alloy
Edge Type
Square end mill (sharp corner)
Tolerance (mm)
0 - -0.015
Shank Diameter d (phi mm)
3
Surface Processing
GS(TiAIN) coat
Material
Cemented carbide
Description 2
Perfect for high speed, high efficiency, long life span, can be used for a broad spectrum of uses such as with raw or tempered wood
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drawing of hardwood
3
From Japan
On 2013-04-30 08:47:09
I do not use it yet I plan to use it for drawing fingerboards such as guitar. I bought it with monotaro because the 0.5 mm blade is incomplete. Thin is easy to break, so I have to evaluate how far I will have it, but I do not understand it yet. There is something you do not understand if you do not use it for a while as you understand at the time of purchase.
This review is about item#05789865.