Buy more than* S$200* and get FREE SHIPPING

  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades

GS MILL 2 sheet of blades 2GS 6.0

Item.#
05789944
Mfr.#
2GS 6.0
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
2
Surface Processing
GS (TiAlN) Court
Material
Cemented carbide
Blade Length l (mm)
13
Work Material
Low-carbon steel, carbon steel, Harden steel, heat-treated steel, hardened steel, stainless steel, cast iron, heat-resistant alloy
Edge Type
Square end mill (sharp corner)
Blade Diameter D (phi mm)
6
Overall Length L (mm)
50
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
6