Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades

GS MILL 2 sheet of blades 2GS 10.0

Item.#
05789962
Mfr.#
2GS 10.0
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
2
Surface Processing
GS(TiAIN) coat
Material
Carbide alloy
Blade Length l (mm)
22
Work Material
Low-carbon steel and carbon steel, pre hardened steel, heat treated steel, hardening steel, stainless steel, cast iron and a heat-resistant alloy.
Edge Type
Square end mill (sharp corner)
Blade Diameter D (phi mm)
10
Overall Length L (mm)
70
Tolerance (mm)
0 - -0.030
Shank Diameter d (phi mm)
10
Description 2
Perfect for high speed, high efficiency, long life span, can be used for a broad spectrum of uses such as with raw or tempered wood.