Buy more than* S$200* and get FREE SHIPPING

  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades

GS MILL 2 sheet of blades 2GS 12.0

Item.#
05789971
Mfr.#
2GS 12.0
Package Qty.
1PC
Ship pack of
1
80.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
26
Blade Diameter D (phi mm)
12
Overall Length L (mm)
75
Work Material
Low-carbon steel carbon steel Purehadon steel heat-treated steel hardened steel stainless steel cast iron heat-resistant alloy
Edge Type
Square end mill (sharp corner)
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
12
Surface Processing
GS (TiAlN) Court
Material
Cemented carbide