Buy more than* S$200* and get FREE SHIPPING

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 2.0

5.00 (1)
Item.#
05789996
Mfr.#
4GS 2.0
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Overall Length (mm)
38
Edge Type
Sharp Corner (Pinkado)
Shank Diameter (phi mm)
3
Number of Blades
4
Blade Length (mm)
5
Tolerance (mm)
0 to -0.015
Blade Diameter (phi mm)
2
Surface Processing
GS in (TiAlN) coated products, I am suitable for high-performance \ rate processing excellent smoothness in particular.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for mini milling machine for Proxon hobby. Mainly cutting work of duralumin parts.
5
From Japan
On 2010-01-20 09:51:10
Although it is expensive, it has a sharpness, so it will not break by breaking for now. With cheap general-purpose goods, as soon as there is uneven feeding, it breaks immediately.
This review is about item#05789987.