Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 4.0

5.00 (1)
Item.#
05790014
Mfr.#
4GS 4.0
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Overall Length (mm)
45
Edge Type
Sharp corner (pin )
Shank Diameter (phi mm)
4
Surface Processing
A GS (TiAlN0 coated product, with excellent smoothness, suitable for high preformance machining.
Number of Blades
4
Blade Length (mm)
11
Tolerance (mm)
0 - -0.030
Blade Diameter (phi mm)
4
Description 2
This four-sheet cutting edge has high rigidity from its design concept
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for mini milling machine for Proxon hobby. Mainly cutting work of duralumin parts.
5
From Japan
On 2010-01-20 09:51:10
Although it is expensive, it has a sharpness, so it will not break by breaking for now. With cheap general-purpose goods, as soon as there is uneven feeding, it breaks immediately.
This review is about item#05789987.