Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 5.0

5.00 (1)
Item.#
05790023
Mfr.#
4GS 5.0
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Edge Type
Sharp corner (pin )
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Surface Processing
A GS (TiAlN0 coated product, with excellent smoothness, suitable for high preformance machining.
Number of Blades
4
Tolerance (mm)
0 - -0.030
Blade Diameter (phi mm)
5
Blade Length (mm)
13
Description 2
This four-sheet cutting edge has high rigidity from its design concept
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for mini milling machine for Proxon hobby. Mainly cutting work of duralumin parts.
5
From Japan
On 2010-01-20 09:51:10
Although it is expensive, it has a sharpness, so it will not break by breaking for now. With cheap general-purpose goods, as soon as there is uneven feeding, it breaks immediately.
This review is about item#05789987.