Buy more than* S$200* and get FREE SHIPPING

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 6.0

Item.#
05790032
Mfr.#
4GS 6.0
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 - -0.030
Number of Blades
4
Blade Diameter (phi mm)
6
Blade Length (mm)
13
Material
Cemented carbide
Description 2
This four-sheet cutting edge has high rigidity from its design concept
Helix Angle
Standard
Edge Type
Sharp corner (pin )
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Surface Processing
A GS (TiAlN0 coated product, with excellent smoothness, suitable for high preformance machining.