Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 8.0

Item.#
05790041
Mfr.#
4GS 8.0
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 - -0.030
Number of Blades
4
Overall Length (mm)
60
Edge Type
Sharp corner (pin corner)
Shank Diameter (phi mm)
8
Surface Processing
A GS (TiAlN) coated product, with excellent smoothness, suitable for high performance machining.
Helix Angle
Standard
Blade Length (mm)
19
Material
Carbide alloy
Blade Diameter (phi mm)
8
Description 2
This four-sheet cutting blade has high rigidity from its design concept