Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 10.0

Item.#
05790057
Mfr.#
4GS 10.0
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 - -0.030
Number of Blades
4
Edge Type
Sharp corner (pin )
Shank Diameter (phi mm)
10
Overall Length (mm)
70
Surface Processing
A GS (TiAlN0 coated product, with excellent smoothness, suitable for high preformance machining.
Helix Angle
Standard
Material
Cemented carbide
Blade Diameter (phi mm)
10
Blade Length (mm)
22
Description 2
This four-sheet cutting edge has high rigidity from its design concept