Buy more than* S$200* and get FREE SHIPPING

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 12.0

Item.#
05790066
Mfr.#
4GS 12.0
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 - -0.030
Number of Blades
4
Overall Length (mm)
75
Edge Type
Sharp corner (pin corner)
Shank Diameter (phi mm)
12
Surface Processing
A GS (TiAlN) coated product, with excellent smoothness, suitable for high performance machining.
Helix Angle
Standard
Blade Length (mm)
26
Material
Carbide alloy
Blade Diameter (phi mm)
12
Description 2
This four-sheet cutting blade has high rigidity from its design concept