Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GS GRINDING BALL
  • GS GRINDING BALL
  • GS GRINDING BALL

GS GRINDING BALL 2GSR 3.0

Item.#
05790145
Mfr.#
2GSR 3.0
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
+/-0.01
Number of Blades
2
Blade Diameter D (phi mm)
6
Overall Length L (mm)
80
Description 2
The ball adopts an X- drill ball shape
Blade Length l (mm)
9
Helix Angle
Standard
Model
Ball
Surface Processing
GS(TiAIN) coat
Material
Carbide alloy (CARBIDE)
Ball Radius R (mm)
3
Shank Diameter d (phi mm)
6