Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • GS GRINDING BALL
  • GS GRINDING BALL
  • GS GRINDING BALL

GS GRINDING BALL 2GSR 5.0

Item.#
05790163
Mfr.#
2GSR 5.0
Package Qty.
1PC
Ship pack of
1
97.64 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
+/-0.01
Number of Blades
2
Ball Radius R (mm)
5
Shank Diameter d (phi mm)
10
Surface Processing
GS (TiAlN) Court
Material
Cemented carbide (CARBIDE)
Helix Angle
Standard
Model
Ball
Blade Length l (mm)
15
Blade Diameter D (phi mm)
10
Overall Length L (mm)
100