Buy more than* S$200* and get FREE SHIPPING

  • GS GRINDING BALL
  • GS GRINDING BALL
  • GS GRINDING BALL

GS GRINDING BALL 2GSR 6.0

Item.#
05790172
Mfr.#
2GSR 6.0
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
+/-0.01
Number of Blades
2
Ball Radius R (mm)
6
Shank Diameter d (phi mm)
12
Surface Processing
GS (TiAlN) Court
Material
Cemented carbide (CARBIDE)
Helix Angle
Standard
Model
Ball
Blade Length l (mm)
21
Blade Diameter D (phi mm)
12
Overall Length L (mm)
110