Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Riffler
  • Riffler
  • Riffler
  • Riffler

Riffler No.12957 #0

Item.#
05790897
Mfr.#
No.12957 #0
Package Qty.
1 set (6 piece set)
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (cm)
15
Thickness (mm)
0.9
Blade Length (mm)
16
Width (mm)
4.5