Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Riffler
  • Riffler
  • Riffler
  • Riffler

Riffler No.12957 #4

Item.#
05790915
Mfr.#
No.12957 #4
Package Qty.
1 set (6 piece set)
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Overall Length (cm)
15
Thickness (mm)
0.9
Blade Length (mm)
16
Width (mm)
4.5