Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR6LL

by NTN
Item.#
05792683
Mfr.#
NATR6LL
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Seal
There
Width B (mm)
12
Standard Dynamic Load Rating (kN)
4.75
Weight (g)
20
TRUSCO Part Number
225-1329
Outside Shape
Spherical-shaped
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
5.40
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1543