Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR8LL

by NTN
Item.#
05792692
Mfr.#
NATR8LL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
There
TRUSCO Part Number
225-1345
2014 TRUSCO Published Page
1-1543
Inside Diameter d (phi mm)
8
Outside Diameter D (phi mm)
24
Standard static Load Rating (kN)
7.7
Material
High carbon-chromium bearing steel
Shape
Sphericalouterring
Outside Shape
Spherical-shaped
Width B (mm)
15
Standard Dynamic Load Rating (kN)
6.9
Weight (g)
41