Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR12CLLT/3AS

by NTN
Item.#
05792717
Mfr.#
NATR12CLLT/3AS
Package Qty.
1PC
Ship pack of
1
36.80 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Seal
There
2014 TRUSCO Published Page
1-1543
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32
Standard static Load Rating (kN)
11.7
Material
High carbon-chromium bearing steel
TRUSCO Part Number
225-1388
Outside Shape
Spherical-shaped
Width B (mm)
15
Standard Dynamic Load Rating (kN)
8.85
Weight (g)
71