Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR15LL

by NTN
Item.#
05792726
Mfr.#
NATR15LL
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Seal
There
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1543
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
20.8
Weight (g)
103
TRUSCO Part Number
225-1400
Outside Shape
Spherical-shaped
Width B (mm)
19
Standard Dynamic Load Rating (kN)
13.30