Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR17LL

by NTN
Item.#
05792735
Mfr.#
NATR17LL
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Seal
There
Outside Diameter D (phi mm)
40
Standard static Load Rating (kN)
22.8
TRUSCO Part Number
225-1426
Outside Shape
Spherical shape
Width B (mm)
21
Standard Dynamic Load Rating (kN)
14
Weight (g)
144
Shape
Spherical outer ring
Inside Diameter d (phi mm)
17