Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR20LL

by NTN
Item.#
05792744
Mfr.#
NATR20LL
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Seal
There
Standard static Load Rating (kN)
33.5
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1543
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
47
Standard Dynamic Load Rating (kN)
20.70
Weight (g)
246
TRUSCO Part Number
225-1442
Outside Shape
Spherical-shaped
Width B (mm)
25