Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR25LL

by NTN
Item.#
05792753
Mfr.#
NATR25LL
Package Qty.
1PC
Ship pack of
1
53.28 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Seal
There
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1543
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Standard static Load Rating (kN)
40.5
Weight (g)
275
TRUSCO Part Number
225-1469
Outside Shape
Spherical-shaped
Width B (mm)
25
Standard Dynamic Load Rating (kN)
22.80