Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR30LL

by NTN
Item.#
05792762
Mfr.#
NATR30LL
Package Qty.
1PC
Ship pack of
1
56.58 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Seal
There
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
66.0
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1543
Inside Diameter d (phi mm)
30
Width B (mm)
29
Standard Dynamic Load Rating (kN)
36.00
Weight (g)
470
TRUSCO Part Number
225-1485
Outside Shape
Spherical-shaped