Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR35LL

by NTN
Item.#
05792771
Mfr.#
NATR35LL
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Seal
There
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
72
Standard static Load Rating (kN)
77.0
Weight (g)
630
Outside Shape
Spherical-shaped
Width B (mm)
29
Standard Dynamic Load Rating (kN)
39.00