Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR40LL

by NTN
Item.#
05792787
Mfr.#
NATR40LL
Package Qty.
1PC
Ship pack of
1
75.79 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Seal
There
Standard static Load Rating (kN)
92.5
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
80
Standard Dynamic Load Rating (kN)
49.50
Weight (g)
800
Outside Shape
Spherical-shaped
Width B (mm)
32