Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR45LL

by NTN
Item.#
05792796
Mfr.#
NATR45LL
Package Qty.
1PC
Ship pack of
1
81.26 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Seal
There
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
85
Standard static Load Rating (kN)
100
Weight (g)
880
Outside Shape
Spherical-shaped
Width B (mm)
32
Standard Dynamic Load Rating (kN)
51.50