Buy more than* S$200* and get FREE SHIPPING

  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower
  • NTN Miniature Cam Follower

NTN Miniature Cam Follower NATR50LL

by NTN
Item.#
05792805
Mfr.#
NATR50LL
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Seal
There
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
90
Standard static Load Rating (kN)
108
Weight (g)
960
Outside Shape
Spherical-shaped
Width B (mm)
32
Standard Dynamic Load Rating (kN)
53.00