Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK6/12T2

by NTN
Item.#
05793611
Mfr.#
NK6/12T2
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Width C (mm)
12
Chamfer Dimensions r (mm)
0.15
Standard Dynamic Load Rating (kN)
3.40
Weight (g)
5.7
Inner Diameter Fw (mm)
6
Outside Diameter D (phi mm)
12
Standard static Load Rating (kN)
3.15