Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK8/12T2

by NTN
Item.#
05793645
Mfr.#
NK8/12T2
Package Qty.
1PC
Ship pack of
1
8.31 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
4
Weight (g)
8.7
Width C (mm)
12
Chamfer Dimensions r (mm)
0.3
Standard static Load Rating (kN)
4.1
Compatible
IR5x8x12
Inner Diameter Fw (mm)
8
Outside Diameter D (phi mm)
15