Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK8/16T2

by NTN
Item.#
05793654
Mfr.#
NK8/16T2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
4.85
Weight (g)
12
Width C (mm)
16
Outside Diameter D (phi mm)
15
Standard static Load Rating (kN)
5.2
Compatible
IR5x8x16
Inner Diameter Fw (mm)
8