Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK9/16T2

by NTN
Item.#
05793672
Mfr.#
NK9/16T2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Compatible
IR6x9x16
Inner Diameter Fw (mm)
9
Outside Diameter D (phi mm)
16
Standard static Load Rating (kN)
6.4
Width C (mm)
16
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
5.5
Weight (g)
13