Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK10/12T2

by NTN
Item.#
05793681
Mfr.#
NK10/12T2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
4.55
Weight (g)
10
Width C (mm)
12
Description 2
Without using the inner wheel, and ring shaft, this model features a design with no inner wheel, and with an inner wheel.
Outside Diameter D (phi mm)
17
Standard static Load Rating (kN)
5.1
Compatible
IR7x10x12
Inner Diameter Fw (mm)
10