Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK10/16

by NTN
Item.#
05793697
Mfr.#
NK10/16
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Standard static Load Rating (kN)
6.45
Compatible
IR7x10x16
Inner Diameter Fw (mm)
10
Standard Dynamic Load Rating (kN)
5.45
Weight (g)
13
Width C (mm)
16
Outside Diameter D (phi mm)
17