Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK12/12

by NTN
Item.#
05793706
Mfr.#
NK12/12
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3
Width C (mm)
12
Outside Diameter D (phi mm)
19
Standard static Load Rating (kN)
6.1
Description 2
There is a form of the inner ring with the format and with no inner ring for the case to be used as direct raceway surface the axis without using the inner ring.
Compatible
IR9x12x12
Inner Diameter Fw (mm)
12
Standard Dynamic Load Rating (kN)
5
Weight (g)
13