Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK14/16R

by NTN
5.00 (1)
Item.#
05793724
Mfr.#
NK14/16R
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
22
Standard static Load Rating (kN)
11.5
Compatible
IR10x14x16
Inner Diameter Fw (mm)
14
Standard Dynamic Load Rating (kN)
10.3
Weight (g)
21
Width C (mm)
16
Chamfer Dimensions r (mm)
0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.