Buy more than* S$200* and get FREE SHIPPING

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK14/20R

by NTN
5.00 (1)
Item.#
05793733
Mfr.#
NK14/20R
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
15.6
Compatible
IR10x14x20
Inner Diameter Fw (mm)
14
Outside Diameter D (phi mm)
22
Weight (g)
26
Width C (mm)
20
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (kN)
13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.