Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings
  • Machined Ring Needle Roller Bearings

Machined Ring Needle Roller Bearings NK16/16R

by NTN
5.00 (1)
Item.#
05793767
Mfr.#
NK16/16R
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
12.2
Weight (g)
22
Width C (mm)
16
Chamfer Dimensions r (mm)
0.3
Standard static Load Rating (kN)
14.9
Compatible
IR12 x 16 x 16
Inner Diameter Fw (mm)
16
Outside Diameter D (phi mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair.
5
From Japan
On 2017-04-21 00:43:26
It is used for a swing arm pivot of a motorcycle. The movement improves and ride comfort is improved. The price is also cheap.
This review is about item#05793733.