Buy more than* S$200* and get FREE SHIPPING

  • Floodlight Replacement Bulb

Floodlight Replacement Bulb 827010

2.50 (6)
Item.#
05793943
Mfr.#
827010
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
110
Rated Lamp Power (W)
300
Type
300 W types
Rating Life (Hours)
3,000
Total Luminous Flux (Lm)
3,600
Connector
E39
Compatible Models
TTF-300W, TTF-305W
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 3
1 star 1
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
Instead of lighting
3
From Japan
On 2016-02-25 21:05:13
Strong feeling to impact the
This review is about item#05793934.
Interior lighting
2
From Japan
On 2015-03-06 13:05:24
It feels a little there is early expire sphere ... It is often hit or miss
This review is about item#05793952.
Hangar outdoor light
2
From Japan
On 2012-11-14 19:37:04
It had expired immediately It is vulnerable to vibration
This review is about item#05793934.
As lighting
1
From Japan
On 2011-04-18 11:43:16
Buchitto sound was, it will break from the place of the neck of the screw. The last time was also made that way. And, writing will break faster than are.
This review is about item#05793952.
I use in the field (indoor)
2
From Japan
On 2009-12-15 11:21:38
It feels a little there is early expire sphere ... But so cheap, will buy again.
This review is about item#05793952.
It was used in the field, etc.
5
From Japan
On 2009-11-10 13:15:43
Also I want to buy
This review is about item#05793934.