Buy more than* S$200* and get FREE SHIPPING

  • Floodlight Replacement Bulb

Floodlight Replacement Bulb 827021

2.86 (7)
Item.#
05793952
Mfr.#
827021
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
110
Connector
E39
Compatible Models
TTF-500W, TTF-505W
Rating Life (Hours)
3,000
Rated Lamp Power (W)
500
Type
500W type
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 3
1 star 1
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
Repair of the projector
5
From Japan
On 2017-03-15 00:47:07
We come in handy as an exchange application by cheap Kawatama. Better person, such How can compared with the halogen bulb, most of the large power of the projector to use a shield sphere of this hand is no switch in the body, because of the system that lights pointing the outlet directly, opening plug at the time of lighting the spark valve with a large inrush current flows through it on is the feeling like there are many things that become useless. Since a combination of lightning surge tapped switch light bulb it is no longer about to expire at the time of lighting. Please people it is often burned out is try to reference at the time of lighting.
Instead of lighting
3
From Japan
On 2016-02-25 21:05:13
Strong feeling to impact the
This review is about item#05793934.
Interior lighting
2
From Japan
On 2015-03-06 13:05:24
It feels a little there is early expire sphere ... It is often hit or miss
This review is about item#05793952.
Bunkhouse outside light
2
From Japan
On 2012-11-14 19:37:04
It may be vulnerable to vibrations that have just broken
This review is about item#05793934.
As lighting
1
From Japan
On 2011-04-18 11:43:16
I heard a crash and broke from the neck of the screw. It was like that last time. And it will expire faster than written.
This review is about item#05793952.
I use it on the site (indoor)
2
From Japan
On 2009-12-15 11:21:38
I feel a little bit off the ball ... but it is cheap, I will buy it again.
This review is about item#05793952.
I used it on the scene etc.
5
From Japan
On 2009-11-10 13:15:43
I also want to purchase
This review is about item#05793934.