Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter HO-8004

4.36 (191)
Item.#
05794433
Mfr.#
HO-8004
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (mm)
1 1/2-16UNF
Our Reference Number (MonotaRO)
37581941 [-]
Compatible Model
Ranger (FG, FJ)
Manufactutrer
Hino
Outer Diameter (phi mm)
125
Type
Cartridge
Height (mm)
209
Third-Party Reference Number (TACTI)
-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Part No.
15607-2190
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
C-018
Third-Party Reference Number (MICRO)
T-2207
Third-Party Reference Number (PMC)
PO-1567
Third-Party Reference Number (NITTO)
4H-130
Third-Party Reference Number (TOYO)
TO-H287M
Main Conforming Genuine Product Number
15607-2190
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 129
4 star 27
3 star 20
2 star 4
1 star 11
Review Rating: 4.36
191 Customer Reviews
The reviews are automatic translation.
During oil change
5
From Japan
On 2018-04-23 17:37:18
I am exchanging every time because the cost performance is very good
This review is about item#9911002.
Maintenance of private cars
5
From Japan
On 2018-04-14 19:35:06
I exchange it frequently, so the price is also cheap and useful.
This review is about item#5821435.
Exchange each time, change oil
5
From Japan
On 2018-04-11 22:48:28
It is cheap and saved. At oil change, we are exchanging at the same time each time. There are also no leaks from packing that is prone to cheap items.
This review is about item#20335516.
For oil change
4
From Japan
On 2018-03-25 15:13:45
I made it a longer element at all times. If it is too short it is difficult to turn the screw. Since it is attached to the deep part, it is dirty because the oil droop is badly dirty when removing it. It was easier to turn when using a longer element. Dirt and dripping are place-related problems.
This review is about item#9912201.
Filter when car oil change
4
From Japan
On 2018-03-12 19:01:25
I arrived immediately and was able to use it with quick response. I would like to continue using the product itself very well.
This review is about item#9911754.
For replacement of 200 series Hiace
5
From Japan
On 2018-03-08 15:17:01
I have you repeat many times. Since I am using it for the car that I use at work, the exchange frequency is also many, it is cheap and since the goods arrive early, it is saved.
This review is about item#5821426.
For oil maintenance work of aerial work vehicle truck
4
From Japan
On 2018-02-25 08:34:51
There is no problem in the product, it is re-ordering with using with confidence.
This review is about item#05235325.
Oil change
1
From Japan
On 2018-02-17 18:54:47
Even if it is attached according to the explanatory sentence the oil slightly leaked Even if it tightens even a little by little Unchanged Removing and checking After confirming that there was no scratch, spot welding of the main body under the packing was partially caught Leaked from here Perhaps I might have purchased it again but this time I will check it well and return it if there is a problem!
This review is about item#35344705.
During oil change
5
From Japan
On 2018-02-06 19:07:44
I always use it, but I am purchasing it because it is cheap and has very good performance.
This review is about item#9539564.
Used for replacement
5
From Japan
On 2018-01-04 14:43:37
Products are particularly problem free, I use it with confidence. I want to use it next time.
This review is about item#35344705.