Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamping Lever
  • Clamping Lever
  • Clamping Lever

Clamping Lever KR-8x30-S

Item.#
05795903
Mfr.#
KR-8x30-S
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
41
Dimension l (mm)
7.0
Dimension D1 (mm)
7.5
Dimensions L (mm)
30
Pitch (mm)
1.25
Dimension r (mm)
65
Number of Gears
20
Maximum Load (kgf)
30
Turning Radius (mm)
65
Lever Color
Silver
Surface Processing
(Lever) Paint application with a melamine glow, black (bolt) trimanganese tetroxide membrane, a black (setscrew) trimanganese tetroxide membrane
Screw Diameter
M8
Dimension H (mm)
26.3
Screw Dimensions M
M8x1.25
Screw Diameter x Length (mm)
M8 x 30
Dimension d (mm)
14
Dimension T (mm)
12
Maximum Torque (kgf)
800
Dimensions D (mm)
18.3
Dimensions H2(mm)
43.7
Screw Length (mm)
30
Material
(LEVER) (VOLT), ZINC DIE-CAST STEEL SUM22, (SCREW) (SPRING) AND STEEL SUM22 STEEL WIRE SW-C