Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever
  • Clamping Lever
  • Clamping Lever

Clamping Lever KR-10x40-S

Item.#
05795955
Mfr.#
KR-10x40-S
Package Qty.
1PC
Ship pack of
1
22.25 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Dimensions H2(mm)
53.3
Dimension r (mm)
80
Dimension T (mm)
14
Dimension D1 (mm)
10.0
Surface Processing
(Lever) melamine baking finish, (bolt) black iron oxide black film, (set screw) black iron oxide black film
Dimensions D (mm)
22.0
Screw Length (mm)
40
Screw Diameter
M10
Dimensions L (mm)
40
Number of Gears
22
Screw Dimensions M
M10x1.5
Screw Diameter x Length (mm)
M10x40
Dimensions H1 (mm)
49
Dimension l (mm)
10.0
Maximum Torque (kgf)
1250
Maximum Load (kgf)
45
Turning Radius (mm)
80
Dimension d (mm)
16
Dimension H (mm)
33.2
Pitch (mm)
1.5
Material
(Lever) zinc die-cast, (bolt) steel SUM22, (set screw) steel SUM22, (spring) steel wire SW over C