Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever
  • Clamping Lever
  • Clamping Lever

Clamping Lever KR-12x30-S

Item.#
05795982
Mfr.#
KR-12x30-S
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Screw Diameter
M12
Dimension H (mm)
38.3
Screw Dimensions M
M12x1.75
Screw Diameter x Length (mm)
M12x30
Dimension d (mm)
19
Dimension T (mm)
17
Maximum Torque (kgf)
1800
Dimensions D (mm)
25.9
Dimensions H2(mm)
64.5
Screw Length (mm)
30
Surface Processing
(Lever) Paint application with a melamine glow, black (bolt) trimanganese tetroxide membrane, a black (setscrew) trimanganese tetroxide membrane
Dimension l (mm)
10.0
Dimension D1 (mm)
12.0
Dimensions L (mm)
30
Pitch (mm)
1.75
Dimension r (mm)
95
Number of Gears
24
Maximum Load (kgf)
65
Turning Radius (mm)
95
Lever Color
Silver
Dimensions H1 (mm)
59
Material
(LEVER) (VOLT), ZINC DIE-CAST STEEL SUM22, (SCREW) (SPRING) AND STEEL SUM22 STEEL WIRE SW-C