Buy more than* S$200* and get FREE SHIPPING

  • Clamp Lever, Bolt
  • Clamp Lever, Bolt
  • Clamp Lever, Bolt

Clamp Lever, Bolt KR-12x60-S

Item.#
05796016
Mfr.#
KR-12x60-S
Package Qty.
1PC
Ship pack of
1
20.74 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Lever Color
Silver
Dimension H (mm)
38.3
Dimensions L (mm)
60
Pitch (mm)
1.75
Number of Gears
24
Screw Dimensions M
M12x1.75
Dimensions H2(mm)
64.5
Screw Diameter x Length (mm)
M12x60
Dimension r (mm)
95
Dimensions H1 (mm)
59
Surface Processing
(Lever) Baked melamine, black oxide (V) black, black oxide (set screw) black
Dimension T (mm)
17
Dimension l (mm)
10
Dimension D1 (mm)
12
Maximum Torque (kgf)
1800
Maximum Load (kgf)
65
Dimensions D (mm)
25.9
Turning Radius (mm)
95
Screw Length (mm)
60
Dimension d (mm)
19
Screw Diameter
M12
Material
(Lever) Zinc die-cast, (volts) steel SUM22, (set screw) steel SUM22, (spring) steel wire SW-C